BOSCH PRO WOOD SLANGENBOOR, 15X170X235MM 2608597629
Houtslangenboor, zeskant
Zie technische informatieZie documentenReferenties
Bosch:2608597629
Rubix:A0753093
EAN:3165140183383

Documenten
Productdetails : BOSCH PRO WOOD SLANGENBOOR, 15X170X235MM 2608597629
Houtslangenboor, zeskant 15 x 160 x 235 mm, d 11,1 mm; Totale lengte 235 mm
Sterke punten
•Precision drilling in wood
Self-feeding screw tip pulls the bit through wood
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Self-feeding screw tip pulls the bit through wood
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 163 g |
| Gewicht verpakking | 163 g |
| Totale lengte | 235 mm |
| Boordiameter | 15 mm |
| Diameter handvat | 11,11 mm |
| Type schacht | zeshoekig |
| Snijlengte | 170 mm |
| 67 mm | |
| 320 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,59 excl. BTW
/ stuk
€ 20,07 incl. BTW
- Levering doorgaans binnen 6 dagen
