Referenties
Enerpac:RACH1006
Rubix:A0012589
Fabrikant:RACH1006
EAN:0662005126439



Documenten
Productdetails : ENERPAC CILINDER ALUMINIUM RACH1006
Sterke punten
Hollow plunger design allows for both pull and push forces
Composite bearings increase cylinder life and side load resistance
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Floating center tube increases seal life
Baseplate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR-400 coupler and dustcap included on all models
Composite bearings increase cylinder life and side load resistance
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Floating center tube increases seal life
Baseplate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR-400 coupler and dustcap included on all models
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 541 mm |
| Model | rach |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8.946,00 excl. BTW
/ stuk
€ 10.824,66 incl. BTW
- Levering doorgaans binnen 16 dagen