Referenties
Enerpac:JH306
Rubix:A0013437
Fabrikant:JH306
EAN:0662005300181

Documenten
Productdetails : ENERPAC KRIK ST-STUKL JH306
Sterke punten
•Internal relief valve to prevent overloading
Machined flat front and bottom surfaces permit flush alignment in tight corners
All models include pumping handle
Chrome plated plungers
Machined flat front and bottom surfaces permit flush alignment in tight corners
All models include pumping handle
Chrome plated plungers
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 409 mm |
| Gewicht | 26,8 kg |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.629,20 excl. BTW
/ stuk
€ 5.601,33 incl. BTW
- Levering doorgaans binnen 16 dagen
