Referenties
Ansell:11-948-11
Rubix:A0208378
Fabrikant:11948110




Documenten
Productdetails : ANSELL HANDSCHOEN HYFLEX 11-948 MT 11
- The Hyflex 11-948 gloves offer excellent levels of cut, abrasion and oil resistance in various dip geometries
- The liner is made from Ansell INTERCEPT TECHNOLOGY® for excellent cut performance and comfort ISO Cut Level B (ANSI Cut Level 2)
- With FORTIX™ Technology for increased abrasion resistance
- The microfinished nitrile coating also provides excellent levels of grip
- The coating is resistant to residual oils and greases present on handled parts
Sterke punten
- Good Mechanical Protection
- High Abrasion EN Level 4 (ANSI Level 4)
- ISO Cut Level B
- Microfinished nitrile coating
Toepassingen
Press injection molding|Production line support & maintenance|Inspection (picking, checking and marking)|Changing tools and dies
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 11 |
| Hoofdmateriaal | nitril |
| Kleur | blauw |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.626,56 excl. BTW
/ 144 paar
€ 3.178,14 incl. BTW
- Levering doorgaans binnen 9 dagen