Referenties
SMC:10-KGU04-00
Rubix:A0263927
Documenten
Productdetails : SMC RVS INSTEEKKOPPELING 10-KGU04-00
SMCs popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings. KG can be used for vacuum ?100 kPa and pressures up to 1 MPa (~150 PSI). This fitting is available in 27 different body styles, with connection sizes from M5 to R(PT), and tube sizes from 4mm OD to 12 mm OD.
Smc rvs insteekkoppeling 10-kgu04-00
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Aansluiting 2 | 4 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 19,66 excl. BTW
/ 2 stuks
€ 23,79 incl. BTW
- Levering doorgaans binnen 9 dagen
