SMC INSTEEKKOPPELING KQ2H11-13A

INSTEEKKOPPELING

Zie technische informatieZie documenten

Referenties

SMC:KQ2H11-13A
Rubix:A0266737
Fabrikant:00986554
EAN:3618036062212
SMC INSTEEKKOPPELING KQ2H11-13A

Technische samenvatting

Aansluiting 11/2
Zie alle specificaties

Documenten

Productdetails : SMC INSTEEKKOPPELING KQ2H11-13A


KQ2 one-touch;metric and inch size fittings are available in a wide variety of sizes;body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Smc insteekkoppeling kq2h11-13a

Sterke punten

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluiting 11/2
Aansluiting 219,3
Diameter buis19,3 mm
€ 55,40 excl. BTW
/ 10 stuks
€ 67,03 incl. BTW
  • Levering doorgaans binnen 30 dagen