EXPERT VDE TANG HALF RONDE RECHTE BEKKEN 160MM E050408
Insulated Comfort Grip Pliers
Zie technische informatieZie documentenReferenties
Expert:E050408
Rubix:A0740792
EAN:3258950504087




Documenten
Productdetails : EXPERT VDE TANG HALF RONDE RECHTE BEKKEN 160MM E050408
Sterke punten
•Thin nose ensuring optimum access when used in a confined environment (electric cabinets)
Thin serrated nose with lateral wire cutter - Max 1.6mm 160kg/mm²
Ergonomic handle for comfortable use during long and highly repetitive cutting
Thin serrated nose with lateral wire cutter - Max 1.6mm 160kg/mm²
Ergonomic handle for comfortable use during long and highly repetitive cutting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vorm van de bekken | recht |
| Lengte | 160 mm |
| Gewicht | 177 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,65 excl. BTW
/ stuk
€ 24,99 incl. BTW
- Levering doorgaans binnen 9 dagen