Kegellager Timken 67885-90244, Buitendiameter: 266.7 mm | Binnendiameter: 190.5 mm | Breedte: 103.188 mm

Kegellager

Zie technische informatie

Referenties

Timken:67885-90244
Rubix:03324436
EAN:0053893374437
TIMKEN 67885-90244 KEGELLAGER ASSY

Technische samenvatting

Binnendiameter190,5 mm
Buitendiameter266,7 mm
Breedte103,188 mm
Zie alle specificaties

Productdetails : TIMKEN 67885-90244 KEGELLAGER ASSY


Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Timken 67885-90244 kegellager assy (TDO) met 190,5 mm boring en 266,7 mm buitendiameter. Voor zware radiale belastingen (Cr=725000 N, C0r=835000 N).

Sterke punten

In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.

Toepassingen

Machine Tool; Printing Press; Rolling Mill

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)103,124x266,7x266,7 mm
Logistiek gewicht16858 g
Afmeting verpakking (D x B x H)292,1x152,4x292,1 mm
Binnendiameter190,5 mm
Buitendiameter266,7 mm
Breedte103,188 mm
Type lagerspelingcn
Gewicht16,398 kg
Serie67800
Kokerstaal
Totale breedte lager84,138 mm
Statische basisbelasting, radiaal - C0r835000 N
Dynamische basisbelasting, radiaal - Cr725000 N
€ 11.007,04 excl. BTW
/ stuk
€ 13.318,52 incl. BTW
  • Levering doorgaans binnen 9 dagen