Kegellager Timken HH234018, Buitendiameter: 317.5 mm | Binnendiameter: 152.4 mm | Breedte: 66.675 mm
Kegellager
Zie technische informatieReferenties
Timken:HH234018
Rubix:03326533
EAN:0053893529271


Technische samenvatting
| Binnendiameter | 152,4 mm |
|---|---|
| Buitendiameter | 317,5 mm |
| Breedte | 66,675 mm |
Productdetails : TIMKEN HH 234018 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken HH234018 kegellagercup (single cup) voor TS-tapered roller lagers. Voorzien van hoge draagkracht met bore 152,4 mm en OD 317,5 mm.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 66,675x317,5x317,5 mm |
| Logistiek gewicht | 11335 g |
| Afmeting verpakking (D x B x H) | 330,2x76,2x330,2 mm |
| Binnendiameter | 152,4 mm |
| Buitendiameter | 317,5 mm |
| Breedte | 66,675 mm |
| Type lagerspeling | cn |
| Gewicht | 31,4 kg |
| Serie | hh234000 |
| Koker | staal |
| Totale breedte lager | 88,9 mm |
| Statische basisbelasting, radiaal - C0r | 1580000 N |
| Dynamische basisbelasting, radiaal - Cr | 1220000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.716,35 excl. BTW
/ stuk
€ 3.286,78 incl. BTW
- Levering doorgaans binnen 9 dagen