LEGRIS CARSTICK CARTRIDGE 31000800
Legris LF3000 carstick insteekpatroon, 8mm
Zie technische informatieReferenties


Technische samenvatting
| Materiaal | messing vernikkeld |
|---|---|
| Aansluiting 1 | 5/16 zoll rohr-außendurchmesser, 8 mm rohr-außendurchmesser |
Productdetails : LEGRIS CARSTICK CARTRIDGE 31000800
Carstick® is a fully integrated one-piece cartridge providing instant connection between the housing and the tubing. It can be inserted in elastic polymers, brass, aluminum non-threaded and non-grooved cavities. Carstick® allows the optimization of your system design and enables the automation of your manufacturing process. This is the right connection solution for energy, space and time saving.
Carstick+ is an extended version of Carstick®. This push-in fitting can be inserted with a low effort. It is suitable for a large range of housing materials including non-elastic polymers. It is removable without damaging its cavity making it reusable.
Carstick® and Carstick+ push-to-connect cartridges enable a quick tube connection and can be used in various low-pressure applications such as liquid and pneumatic applications. Please, look out for the below list of industries Carstick® and Carstick+ can be used for:
Industries:
• Automation
• Industrial
• Transportation
• Food & Beverage
• Thermal Management
• Life Sciences
Features/Benefits:
Carstick®
• Media: Drinking water, beverage, steam, glycol, deionized water, coolant, compressed air, inert gas
• Materials: technical polymer, brass or chemical nickel-plated brass, stainless steel, NBR or EPDM (FKM on demand)
Compressed air applications (NBR)
• Pressure: vacuum to 20 bar
• Temperature: -20°C to +80°C
Liquid applications (EPDM)
• Pressure: vacuum to 16 bar
• Temperature: -20°C to +95°C (+130°C for D4, D6, D8)
Low temperature applications (NBR)
• Pressure: vacuum to 16 bar
• Temperature: -40°C to +80°C
Carstick+
• Media: drinking water, beverage, steam, glycol, deionized water, coolant, compressed air, inert gas
• Materials: technical polymer, stainless steel, EPDM or FKM (NBR on demand)
EPDM version
• Pressure: up to 16 bar
• Temperature: up to +120°C
FKM version
• Pressure: up to 16 bar
• Temperature: up to +140°C
Shared benefits of Carstick and Carstick+
• Productivity Saving – one single component
• Carstick® and Carstick+ are designed to be automatically inserted
• No need to groove your cavity
• Seal pre-assembled and protected
• Ready-to-use packaging - Carstick® and Carstick+ packaging facilitates the automatic assembly process
• Fluid integrity is assured since the only component in contact with the convey fluid is the seal
Carstick+ additional benefits
• Removable – in case of failure during the insertion Carstick+ can be removed without damaging the housing
• Universal cavity – Carstick+ can be inserted in various materials without any specific development
• Space saving – This is the most compact cartridge on the market
Applications:
For Automation & Industrial:
• Packaging manufacturing
• Robotic
• In-plant automotive
• Pneumatics
• Solenoid valves
• Pneumatic cylinders
For Food & Beverage
• Coffee machine
• Water dispenser
• Water treatment
For Thermal Management
• Semiconductor manufacturing
• Power generation (li-ion battery, frequency converter, drive)
• Welding device/robot
• Data center
• Supercomputer
• Lithography machinery
For Transportation:
• Pneumatic suspension
• Auxiliary pneumatic system for cab and seat
For Life Sciences:
• Medical respiratory device
• Anaesthesia machine
• Dental chair
Regulations:
Carstick® and Carstick+ ranges comply with industrial and food regulations:
Industrial regulations
• ISO 14743
• PED
• RoHS
Food regulations
• 1935/2004
• FDA: 21CFR
• NSF 51
• WRAS
• ACS
• DM 174
• KTW / UBA
Materiaal behuizing: technisch polymeer
Merk: Parker, Legris
Compatibel materiaal fittingen: elastische polymeren, messing, aluminium
Configuratie: Buis naar poort
Aansluiting 1 afmeting: 5/16 inch buis-OD, 8 mm buis-OD
Aansluiting 1 type: buis
Aansluiting 2 afmeting: n.v.t.
Aansluiting 2 type: behuizing
Aansluitingstype: Push-in
Divisie: Low Pressure Connectors Europe Division
Voor vloeistoftype: Lucht (perslucht), inerte gassen
Materiaal klemring: Roestvrij staal
Industrie: Industriële productieapparatuur
Maximale werkdruk: tot 20, tot 290
Maximale bedrijfstemperatuur: 80, 176
Minimale bedrijfstemperatuur: -20, -4
Verpakkingstype: Buisverpakking
Productserie: Carstick®
Productstijl: Carstick® niet-verwijderbare cartridge
Producttype: Push-to-Connect-cartridges
Aantal per doos: 50
Afdichtingsmateriaal: NBR
Vorm: Recht
Technologie: Vloeistof- en gasbehandeling
Buitendiameter buis: 5/16" (8 mm)
Vacuümdruk: 755, 29,72
Technische informatie
| Verpakkingshoeveelheid | 50 |
|---|---|
| Logistiek gewicht | 2 g |
| Gewicht verpakking | 167 g |
| Materiaal | messing vernikkeld |
| Aansluiting 1 | 5/16 zoll rohr-außendurchmesser, 8 mm rohr-außendurchmesser |
| Aansluiting 2 | n/a |
| Diameter buis | 8 mm |
| 16 mm | |
| 16 mm | |
| Aangepaste tariefcode | 73079980 |
- Levering doorgaans binnen 20 dagen