Referenties
Parker:3014 56 14
Rubix:A0583008
EAN:0820099200408

Productdetails : LEGRIS RECHTE OPSCHROEFKOPPELING 1/4"X1/4"NPT 3014 56 14
In line connection of tubing onto a male thread. External tightening with a flat spanner or Allen key
- solid construction, compact, aesthetic and unobtrusive for a better connection,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.
- solid construction, compact, aesthetic and unobtrusive for a better connection,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.
Sterke punten
• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications
Toepassingen
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 18 g |
| Gewicht verpakking | 189 g |
| Aansluiting 1 | 1/4 npt |
| Aansluiting 2 | 16 |
| Diameter buis | 6,35 mm |
| 60 mm | |
| 60 mm | |
| Aangepaste tariefcode | 39174000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 532,50 excl. BTW
/ 50 stuks
€ 644,33 incl. BTW
- Levering doorgaans binnen 76 dagen
