Referenties
Roebuck:4971995
Rubix:10520776

Productdetails : ROEBUCK 4971995 GRIPTANG 225MM LANGE BEK
These multi-purpose tools have tremendous gripping power and can be locked on the workpiece.
With forged chrome vanadium steel jaws incorporating a wire cutter and quick-release lever for easy removal.
Long reach jaws with serrations for improved access in confined spaces.
With forged chrome vanadium steel jaws incorporating a wire cutter and quick-release lever for easy removal.
Long reach jaws with serrations for improved access in confined spaces.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Klemcapaciteit | 65 mm |
| Lengte | 223 mm |
| Gewicht | 420 g |
Laten zien UNSPSC / ECL@SS / HS-codes
