MILWAUKEE ULTIMATE JOBSITE RUGZAK 4932464833
Milwaukee ultimate jobsite rugzak 4932464833
Zie technische informatieReferenties
Milwaukee:4932464833
Rubix:A0683628
Fabrikant:4932464833
EAN:4058546227784

Productdetails : MILWAUKEE ULTIMATE JOBSITE RUGZAK 4932464833
Constructed with 1680D Ballistic material and with rugged metal zippers to provide increased durability. Hard molded base allows backpack to stand up and reduces ingress of dirt and water. Adjustable chest strap and attachment strap for rolling bags. Padded and breathable load-bearing harness evenly distributes the weight for more comfort and jobsite performance. 48 total pockets including 2 hardshell pockets to protect electronics and equipment from impact. Backpack provides exceptional organisation.
Milwaukee Ultimate Jobsite rugzak 4932464833 met 48 opbergvakken, inclusief 2 hardshell zakken voor elektronica. 1680D ballistische stof en harde gevormde basis.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | 1680d ballistische nylon |
| Kleur | zwart |
| Breedte | 457 mm |
| Hoogte | 240 mm |
| Lengte | 518 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 119,91 excl. BTW
/ stuk
€ 145,09 incl. BTW
- Levering doorgaans binnen 13 dagen
