Referenties
Pferd Tools:CD PFF 50 A 60
Rubix:23085770
Fabrikant:42719106
EAN:4007220617366





Productdetails : PFERD CD-MINI-POLIFAN CD-PFF 50 A 60
COMBIDISC®-Mini-POLIFAN® aluminium oxide A
CD PFFDesign: Aluminium oxide layers (A). Higher service life and better removal compared to sanding sheets. Application: For universal, rough grinding tasks with high surface removal. Ideal for sanding weld joints in hard to reach places.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Diameter | 50 mm |
| Korrel | 60 |
| Aangepaste tariefcode | 68051000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 40,60 excl. BTW
/ 10 stuks
€ 49,13 incl. BTW
- Levering doorgaans binnen 6 dagen
