Referenties
Dremel:F0133000JA
Rubix:19052385
EAN:8710364060856

Documenten
Productdetails : DREMEL MULTIGEREEDSCHAP-SYSTEEM 3000JA
This kit includes the Dremel 3000 Multi-Tool and 15 genuine Dremel accessories, all packed in a convenient bag. This execution is perfect for DIY projects.
Sterke punten
•Most popular Multi-Tool
Work on your DIY projects for extended periods of time
Perfectly finish the last step of your project
Carving, engraving, routing, cutting, sanding, grinding, sharpening, polishing and cleaning. Tons of applications, thousands of projects
Work on your DIY projects for extended periods of time
Perfectly finish the last step of your project
Carving, engraving, routing, cutting, sanding, grinding, sharpening, polishing and cleaning. Tons of applications, thousands of projects
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 550 g |
| Spanning | 230 V |
| Boorkopcapaciteit | 3,2 mm |
| Draadloos | nee |
| Onbelast toerental | 33000 rpm |
| Model | dremel 3000 |
| Gewicht | 0,55 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 61,12 excl. BTW
/ stuk
€ 73,96 incl. BTW
- op voorraad: binnen 24 uur verzonden