Referenties
Parker:EGE20SMED71
Rubix:A0072137

Productdetails : ERMETO STANDPIJP (DKO) EGE20SMED71
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Draaibaar naar poort
Aansluiting 1 Afmeting: 20 mm buitendiameter
Aansluiting 1 afmeting: 20 mm (buitendiameter)
Aansluiting 1 type: 24° conus (met O-ring), mannelijk
Aansluiting 1 type: mannelijk 24° conus (met O-ring)
Aansluiting 2 afmeting: M27x2,0 mm schroefdraad
Aansluiting 2 Afmeting: M27x2,0
Aansluiting 2 Type: Metrisch (ISO 9974), mannelijk
Aansluiting 2 Type: Mannelijk metrisch
Divisie: Hogedrukconnectoren Europese indeling
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 250, 482
Maximale vloeistoftemperatuur: 250, 482
Maximale werkdruk: 400
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -35, -31
Optionele accessoires: n.v.t.
Productserie: EO Heavy
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: FKM
Afdichtingsmateriaal: FKM(VIT)
Afdichtingstype: ED-afdichting
Vorm: Recht
Voldoet aan specificaties: ISO 9974
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Draaibaar naar poort
Aansluiting 1 Afmeting: 20 mm buitendiameter
Aansluiting 1 afmeting: 20 mm (buitendiameter)
Aansluiting 1 type: 24° conus (met O-ring), mannelijk
Aansluiting 1 type: mannelijk 24° conus (met O-ring)
Aansluiting 2 afmeting: M27x2,0 mm schroefdraad
Aansluiting 2 Afmeting: M27x2,0
Aansluiting 2 Type: Metrisch (ISO 9974), mannelijk
Aansluiting 2 Type: Mannelijk metrisch
Divisie: Hogedrukconnectoren Europese indeling
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 250, 482
Maximale vloeistoftemperatuur: 250, 482
Maximale werkdruk: 400
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -35, -31
Optionele accessoires: n.v.t.
Productserie: EO Heavy
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: FKM
Afdichtingsmateriaal: FKM(VIT)
Afdichtingstype: ED-afdichting
Vorm: Recht
Voldoet aan specificaties: ISO 9974
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto standpijp (dko) ege20smed71 |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 326,97 excl. BTW
/ 3 stuks
€ 395,63 incl. BTW
- Levering doorgaans binnen 9 dagen
