Referenties
Parker:KH10S71X
Rubix:A0071860
Productdetails : ERMETO 2-WEG KOGELKRAAN KH10S71X
2/2-way ball valves interrupt or facilitate the medium flow. These valves, available worldwide, can be optionally equipped with a locking device to avoid unauthorized opening and shut-off; they support the safety of the entire system. Ball valves with a detent position or fastening bore are also part of the programme.
Markets:
• Agriculture
• Mobile hydraulics
• Air & Gas Compressors
• Offshore and Shipbuilding
• Construction Machinery
• Railway Industry
• Trucks
• Natural Gas
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part.
• 2/2-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality.
• 2/2-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and POM. This variety of material helps to meet customer requirements perfectly.
• The surface offers very high corrosion protection, which of course extends the life-cycle of the product.
Markets:
• Agriculture
• Mobile hydraulics
• Air & Gas Compressors
• Offshore and Shipbuilding
• Construction Machinery
• Railway Industry
• Trucks
• Natural Gas
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part.
• 2/2-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality.
• 2/2-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and POM. This variety of material helps to meet customer requirements perfectly.
• The surface offers very high corrosion protection, which of course extends the life-cycle of the product.
Bedieningstype: Handmatig
Materiaal behuizing: Roestvrij staal
Configuratie: 2-weg kogelkraan
Aansluitmaat: 10
Aansluitingstype: EO 24° conusuiteinde
Divisie: High Pressure Connectors Europe Division
Functie: 2-weg
Type handgreep: Kogelkraan
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 500
Maximale bedrijfstemperatuur: 100, 212
Minimale bedrijfstemperatuur: -30, -22
Montagetype: Schroef
Bedieningstype: Handmatig
Opening: 6
Opening: DN 6
Producttype: Kleppen
Afdichtingsmateriaal: NBR
Zittingmateriaal: POM
Serie: Zwaar
Vorm: Recht 2-weg
Materiaal behuizing: Roestvrij staal
Configuratie: 2-weg kogelkraan
Aansluitmaat: 10
Aansluitingstype: EO 24° conusuiteinde
Divisie: High Pressure Connectors Europe Division
Functie: 2-weg
Type handgreep: Kogelkraan
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 500
Maximale bedrijfstemperatuur: 100, 212
Minimale bedrijfstemperatuur: -30, -22
Montagetype: Schroef
Bedieningstype: Handmatig
Opening: 6
Opening: DN 6
Producttype: Kleppen
Afdichtingsmateriaal: NBR
Zittingmateriaal: POM
Serie: Zwaar
Vorm: Recht 2-weg
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 84818081 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 198,06 excl. BTW
/ stuk
€ 239,65 incl. BTW
- Levering doorgaans binnen 9 dagen

