Referenties
Parker:M15LCFXBP
Rubix:A0071845

Productdetails : ERMETO MOER M15LCFXBP
Ermeto DIN fitting components for high pressure hydraulic tube fittings are indispensable items in order to build up a complete fitting series (EO-PSR, EO-2, EO2-FORM). The FM EO-2 functional nut is available with sealing NBR or sealing FKM
Sterke punten
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences
Depending on the specific requirements, the FM EO-2 functional nut can be delivered with sealing NBR or sealing FKM. This feature increase the range of applications
Depending on the specific requirements, the FM EO-2 functional nut can be delivered with sealing NBR or sealing FKM. This feature increase the range of applications
Toepassingen
General Hydraulic Applications
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto moer m15lcfxbp |
| Buitendiameter buis | 15 mm |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 250 °C |
| Aangepaste tariefcode | 73181639 |
Laten zien UNSPSC / ECL@SS / HS-codes
