Referenties
Parker:MAV10SRCF
Rubix:28093350
Fabrikant:MAV10SRCF

Productdetails : ERMETO MANOMETERVERBINDING MAV10SRCF
Parker's in-line diagnostic tees are designed around the two most common hydraulic tube and hose interfaces: o-ring face seal (ORFS), Seal-Lok, and 37° flare JIC, Triple-Lok®. Developed to work in conjunction with electronic diagnostic products available from Parker's Quick Coupling Division and other mechanical pressure and temperature sensing equipment, this product line is designed to be installed to a hose assembly or tube line without displacing the port adapter.
Markets:
• Construction
• Mobile
• Agriculture
• Material Handling
• Machine Tool
• Oil & Gas
• MRO
Features/Benefits:
• ORFS and 37° flare swivel feature offers unlimited positioning without displacing port adapter.
• Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability.
• Diagnostic tee product line includes: Diagnostic Test Point (EMA3 and PD Series), conversion adapter, and pressure gauge adapters.
• Available in steel in sizes ¼” through 1 ½” or 6mm through 38mm with working pressures up to 10,000 psi.
Applications:
• In-line pressure and temperature measurements
• In-line oil sampling
• In field diagnostic without removal of port adapters
Markets:
• Construction
• Mobile
• Agriculture
• Material Handling
• Machine Tool
• Oil & Gas
• MRO
Features/Benefits:
• ORFS and 37° flare swivel feature offers unlimited positioning without displacing port adapter.
• Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability.
• Diagnostic tee product line includes: Diagnostic Test Point (EMA3 and PD Series), conversion adapter, and pressure gauge adapters.
• Available in steel in sizes ¼” through 1 ½” or 6mm through 38mm with working pressures up to 10,000 psi.
Applications:
• In-line pressure and temperature measurements
• In-line oil sampling
• In field diagnostic without removal of port adapters
Materiaal behuizing: staal
Aansluiting 1 type: mannelijke 24° metrische flareless met moer en ferrule
Aansluiting 1 buis buitendiameter (mm): 10S
Aansluiting 2 type: vrouwelijk BSPP met afdichtingsring
Aansluiting 2 schroefdraadmaat (inch): 1/2-14
Aansluitingstype: BSPP manometeradapter
Afdeling: Delen voor buisfittingen
Maximale dynamische druk: 9100
Maximale statische druk: 9100
Materiaal O-ring: NBR
Aansluiting 1 type: mannelijke 24° metrische flareless met moer en ferrule
Aansluiting 1 buis buitendiameter (mm): 10S
Aansluiting 2 type: vrouwelijk BSPP met afdichtingsring
Aansluiting 2 schroefdraadmaat (inch): 1/2-14
Aansluitingstype: BSPP manometeradapter
Afdeling: Delen voor buisfittingen
Maximale dynamische druk: 9100
Maximale statische druk: 9100
Materiaal O-ring: NBR
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto manometerverbinding mav10srcf |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 247,40 excl. BTW
/ 20 stuks
€ 299,35 incl. BTW
- Levering doorgaans binnen 3 dagen
