Referenties
Parker:881-20
Rubix:A0072045
Fabrikant:33746_


Technische samenvatting
| Binnendiameter | 31,8 mm |
|---|---|
| Maximale bedrijfsdruk | 14 bar |
| Materiaal | synthetisch rubber |
Documenten
Productdetails : PARKER SLANG 881-20
Parker's 881 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 881 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from ¾” to 2-½” in diameter to fit the requirements of various markets.
Parker slang 881-20
Sterke punten
•62-300 PSI working pressure in different sizes
SAE J517 100R4 / SAE J1942 Performance Specifications
Oil and weather-resistant synthetic rubber cover, MSHA accepted
SAE J517 100R4 / SAE J1942 Performance Specifications
Oil and weather-resistant synthetic rubber cover, MSHA accepted
Toepassingen
Lubricants;Petroleum Hydraulic Fluids;Lubricating Oils;Petroleum Base Hydraulic Fluids;Transportation;RV & Bus;Military;Construction;Agriculture;Grounds & Building Maintenance;Forestry;Railroad;Utility Equipment;Personnel Lift Equipment;Machine Tool;Oil Field Service;Waste & Refuse;Material Handling;Marine;Paving & Road Maintenance;Ground Support Equipment;Industrial;Mining;Petroleum base hydraulic fluids and lubricating oils
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 31,8 mm |
| Maximale bedrijfsdruk | 14 bar |
| Materiaal | synthetisch rubber |
| Boogradius | 200 mm |
| Druk niet-barsten | 55 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 128,57 excl. BTW
/ meter
€ 155,57 incl. BTW
- Levering doorgaans binnen 9 dagen