RECTUS AT 12 KUNSTSTOF VENTURI MONDSTUK

Rectus

Zie technische informatie
Referenties
Parker:AT12
Rubix:06031404
EAN:4039747370066
RECTUS AT 12 KUNSTSTOF VENTURI MONDSTUK
Technische samenvatting
Typerectus at 12 kunststof venturi mondstuk
Zie alle specificaties

Productdetails : RECTUS AT 12 KUNSTSTOF VENTURI MONDSTUK


The Parker Legris polymer blowgun offers ease of use, energy saving, adaptability and efficiency. These blowguns comply with international regulations for health, safety and noise levels.


Features/Benefits:


- Quality & Performance


• Comply with international standards for noise and pressure regulation

• Powerful flow with progressive control

• Rotating nozzle for directional jet

• Durable, shock-resistant materials

• 100% leak and flow-tested in production

• Date coding to guarantee quality and traceability


- Safety & Sustainable Development


• 40% energy consumption reduction with Energy-Saving model

• Complete user safety with the Safety model

• Wide selection of nozzles which comply with noise and pressure level regulations


- Ergonomics & Versatility


• Comfortable to use

• Lightweight and easy to use

• Wide range of models and nozzles for optimum blowing power and flow rate

• Lower or upper connection


Markets:


• Factory Automation

• Miscellaneous Manufacturing

• Packaging

• Vehicle Assembly Facilities


Applications:


• Manufacturing Workshops

• Cleaning

• Cooling

• Blowing

• Mixing

• Ejection


Technologies:


• Energy saving

• Industrial blowguns

• Air nozzle

• Air blow gun

• Pressure nozzle

• Rotating nozzle

• Coanda nozzle

• Straight nozzle


Technical Characteristics:


• Fluids: Compressed air, Other fluids: contact us

• Materials: nickel-plated brass, silicone free

• Pressure: 0 to 10 bar

• Temperature:

Air: -15°C to +50°C

Dry air: -20°C to +80°C


Regulations:


Compliance for all blowguns:

• DI: 97/23/EC (PED)

• DI: 2002/95/EC (RoHS),2011/65/EC

• DI: 1907/2006 (REACH)

Protection of design

All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224 / 13 225 / 13 226.

Compliance for specific blowguns:

• DI: 1910.242 (b) [OSHA]

The static pressure must be less than 30 psi in case the nozzle becomes blocked.

• DI: 1910.95 (b) [OSHA]

The noise level must be less than 90 dBA over 8 hours' exposure.

• DI: 2003/10/EC

Regulation relating to exposure to noise, particularly with regard to risks to hearing. The noise level must be less than 87 dBA.




Design compliance:

All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224/13 225/13 226


Product Types:


• Standard Blowgun, Lower Connection with Short Angled Nozzle, Female BSPP Thread

• Safety Blowgun, Lower Connection, Female BSPP Thread

• Energy-Saving Blowgun, Lower Connection with Interchangeable Nozzle, Female BSPP Thread

• Progressive Control Blowgun, Lower/Upper Connection with Interchangeable Nozzle, Female BSPP Thread

• Progressive Control Blowgun, Lower/Upper Connection with Standard Nozzle, Female BSPP Thread

• Safety Progressive Control Blowgun, Lower/Upper Connection with Short Angled Nozzle, Female BSPP

• Standard Nozzle

• Safety Nozzle

• Straight Nozzle (Long)

• Safety Straight Nozzle (Short)

• Angled Nozzle (Long)

• Safety Angled Nozzle (Short)

• Angled Nozzle (Short)

• Nozzle with LF 3000® Push-In Connection

• Air Screen Safety Nozzle

• COANDA Nozzle

• Safety Booster Nozzle

• Safety Booster Nozzle with Air Screen

Toepassing: Productiewerkplaatsen, reinigen, blazen, mengen, uitwerpen, koelen, verpakken
Materiaal blad: Technisch polymeer
Materiaal behuizing: Technisch polymeer
Kleur: n.v.t.
Aansluitmaat: M12x1,25
Aansluitingstype: Metrisch
Divisie: Low Pressure Connectors Europe Division
Voor vloeistoftype: Perslucht, Andere vloeistoffen: neem contact met ons op
Industrie: Algemene industrie
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 50, 122
Minimale bedrijfstemperatuur: -15, 32
Materiaal O-ring: n.v.t.
Producttype: VENTURI-mondstuk
Aantal per doos: n.v.t.
Vorm: Sproeiers
Voldoet aan specificaties: Conformiteit voor alle blaaspistolen: DI: 97/23/EG (PED), DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 1907/2006 (REACH) -- Conformiteit voor specifieke blaaspistolen: DI: 1910.242 (b) [OSHA] De statische druk moet minder dan 30 psi bedragen in het geval dat de spuitmond verstopt raakt. DI: 1
Technologie: Vloeistof- en gasbehandeling, pneumatiek
Gewicht: n.v.t.

Technische informatie


Attributen
Verpakkingshoeveelheid10
Typerectus at 12 kunststof venturi mondstuk
Aangepaste tariefcode39174000
Laten zien UNSPSC / ECL@SS / HS-codes
138,50 excl. BTW
/ 10 stuks
167,59 incl. BTW
  • Levering doorgaans binnen 13 dagen