Referenties

Productdetails : RECTUS BLAAS PISTOOL AJ13-500
The Parker Legris polymer blowgun offers ease of use, energy saving, adaptability and efficiency. These blowguns comply with international regulations for health, safety and noise levels.
Features/Benefits:
- Quality & Performance
• Comply with international standards for noise and pressure regulation
• Powerful flow with progressive control
• Rotating nozzle for directional jet
• Durable, shock-resistant materials
• 100% leak and flow-tested in production
• Date coding to guarantee quality and traceability
- Safety & Sustainable Development
• 40% energy consumption reduction with Energy-Saving model
• Complete user safety with the Safety model
• Wide selection of nozzles which comply with noise and pressure level regulations
- Ergonomics & Versatility
• Comfortable to use
• Lightweight and easy to use
• Wide range of models and nozzles for optimum blowing power and flow rate
• Lower or upper connection
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Packaging
• Vehicle Assembly Facilities
Applications:
• Manufacturing Workshops
• Cleaning
• Cooling
• Blowing
• Mixing
• Ejection
Technologies:
• Energy saving
• Industrial blowguns
• Air nozzle
• Air blow gun
• Pressure nozzle
• Rotating nozzle
• Coanda nozzle
• Straight nozzle
Technical Characteristics:
• Fluids: Compressed air, Other fluids: contact us
• Materials: nickel-plated brass, silicone free
• Pressure: 0 to 10 bar
• Temperature:
Air: -15°C to +50°C
Dry air: -20°C to +80°C
Regulations:
Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS),2011/65/EC
• DI: 1907/2006 (REACH)
Protection of design
All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224 / 13 225 / 13 226.
Compliance for specific blowguns:
• DI: 1910.242 (b) [OSHA]
The static pressure must be less than 30 psi in case the nozzle becomes blocked.
• DI: 1910.95 (b) [OSHA]
The noise level must be less than 90 dBA over 8 hours' exposure.
• DI: 2003/10/EC
Regulation relating to exposure to noise, particularly with regard to risks to hearing. The noise level must be less than 87 dBA.
Design compliance:
All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224/13 225/13 226
Product Types:
• Standard Blowgun, Lower Connection with Short Angled Nozzle, Female BSPP Thread
• Safety Blowgun, Lower Connection, Female BSPP Thread
• Energy-Saving Blowgun, Lower Connection with Interchangeable Nozzle, Female BSPP Thread
• Progressive Control Blowgun, Lower/Upper Connection with Interchangeable Nozzle, Female BSPP Thread
• Progressive Control Blowgun, Lower/Upper Connection with Standard Nozzle, Female BSPP Thread
• Safety Progressive Control Blowgun, Lower/Upper Connection with Short Angled Nozzle, Female BSPP
• Standard Nozzle
• Safety Nozzle
• Straight Nozzle (Long)
• Safety Straight Nozzle (Short)
• Angled Nozzle (Long)
• Safety Angled Nozzle (Short)
• Angled Nozzle (Short)
• Nozzle with LF 3000® Push-In Connection
• Air Screen Safety Nozzle
• COANDA Nozzle
• Safety Booster Nozzle
• Safety Booster Nozzle with Air Screen
Materiaal blad: Technisch polymeer
Materiaal behuizing: Technisch polymeer
Kleur: Rood
Aansluitmaat: G1/4
Aansluitingstype: BSPP
Divisie: Low Pressure Connectors Europe Division
Voor vloeistoftype: Perslucht, Andere vloeistoffen: neem contact met ons op
Industrie: Algemene industrie
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 50, 122
Minimale bedrijfstemperatuur: 32, -15
Materiaal O-ring: n.v.t.
Producttype: Blaaspistool met gebogen mondstuk 500 mm
Aantal per doos: n.v.t.
Vorm: Standaard blaaspistolen
Voldaan aan specificaties: Conformiteit voor alle blaaspistolen: DI: 97/23/EG (PED), DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 1907/2006 (REACH) -- Conformiteit voor specifieke blaaspistolen: DI: 1910.242 (b) [OSHA] De statische druk moet minder dan 30 psi bedragen in het geval dat de spuitmond verstopt raakt. DI: 1
Technologie: Vloeistof- en gasbehandeling, pneumatiek
Gewicht: n.v.t.
Technische informatie
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | g1/4 |
| Debiet | 28,5 m³/h |
| Geluidsniveau | 82 dB |
| Type koppeling | bspp |
| Nominale druk | 10 bar |
| Materiaal | technisch polymeer (behuizing) + aluminium (mondstuk/verlengbuis) + rood slagvast polymeer |
| Maximumtemperatuur | 50 °C |
| Aangepaste tariefcode | 84679200 |
- Levering doorgaans binnen 7 dagen
