Groefkogellager akn 6320 C3/SQ771, Buitendiameter: 215 mm | Breedte: 47 mm | Binnendiameter: 100 mm
Roller Bearing
Zie technische informatieReferenties
akn:6320 C3/SQ771
Rubix:03434175



Productdetails : AKN 6320 C3/SQ771 KOGELLAGER STROOMGEISOLEERD
Pure special bearings, i.e. Bearings that differ from standard bearings belong to the delivery program, as well as angle rings for cylindrical roller bearings and spacer rings (Spacer) for pairing tapered roller bearings.
Toepassingen
The Traction Engine;Axle Set Bearings in Electrically Powered Rail Vehicles;Big Electric Motors;Generators
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 100 mm |
| Buitendiameter | 215 mm |
| Breedte | 47 mm |
| Serie | sq771 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.525,70 excl. BTW
/ stuk
€ 1.846,10 incl. BTW
- op voorraad: binnen 24 uur verzonden
