MILWAUKEE ROLMAAT COMPACT GEN II 3 MX19MM 4932498776
Rolmaat COMPACT (Gen II)
Zie technische informatieReferenties
Milwaukee:4932498776
Rubix:A0878525
Fabrikant:4932498776
EAN:4058546526450

Productdetails : MILWAUKEE ROLMAAT COMPACT GEN II 3 MX19MM 4932498776
Longest side standout feature to measure sideways with up to 2m. Finger-Stop feature for quick, controlled retraction of the blade. Standout: Measure distances in the air of up to 3.2 m. Wire-form belt clip to reduce pocket wear and tear. Ergonomic design for more control and grip. Anti-Tear coating for the first 15 cm of the blade for more durability. Lanyard hole for secure attachment.
Milwaukee Rolmaat COMPACT (Gen II) 3 m x 19 mm met Finger-Stop voor gecontroleerd intrekken en anti-scheurcoating op de eerste 15 cm.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Lengte | 3 m |
| Breedte | 19 mm |
| Type | rolmaat compact (gen ii) 3m-19 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 154,80 excl. BTW
/ 12 stuks
€ 187,31 incl. BTW
- Levering doorgaans binnen 13 dagen
