JSP VEILIGHEIDSHELM EVO 3 K. KLEP WR VENTED WIT AJH170-000
Safety Helmet
Zie technische informatieZie documentenReferenties
JSP:AJH170-000-100
Rubix:40160486
EAN:5038428148573





Documenten
Productdetails : JSP VEILIGHEIDSHELM EVO 3 K. KLEP WR VENTED WIT AJH170-000
The EVO®3 Comfort Plus helmet combines a super strong shell for superior all day protection in the widest range of environments, with the comfort benefits of the Evolution® 3D-Adjustment harness system. EVO®3 is an advancement of the long established MK®2 and Mk®3 helmets, which were first launched in the 1970's, the EVO®3 retains the JSP signature styling while incorporating developments first seen in the EVO®8. Packed full of the latest protection technology and features such as the Evolution® 3D-Adjustment harness system, Revolution® Wheel Ratchet or the unique OneTouch™ Slip Ratchet, which can be adjusted using one hand in a single swift movement.
Sterke punten
•Tough HDPE shell:In tests the EVO®3 proved far tougher than the EN397 standard required and far tougher than any of it's competitors
Supreme Comfort:A 6-point textile cradle harness system offers unrivaled comfort
Chamlon™ Sweatband:Cotton core sweatband with porous PU coating for maximum absorption. PH neutral, dermatological tested
3D-Adjustment harness system:Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings
Adjustment:Revolution® Wheel Ratchet
EVOSpec®:The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additional eye protection
Universal Slots:Enables firm fitting of a range of Surefit™ safety visors and ear defenders
Branding:Extra large area for logos on the front, sides, and rear
Electrical Insulation (Non-vented only):The un-vented version meets EN 50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc
Supreme Comfort:A 6-point textile cradle harness system offers unrivaled comfort
Chamlon™ Sweatband:Cotton core sweatband with porous PU coating for maximum absorption. PH neutral, dermatological tested
3D-Adjustment harness system:Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings
Adjustment:Revolution® Wheel Ratchet
EVOSpec®:The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additional eye protection
Universal Slots:Enables firm fitting of a range of Surefit™ safety visors and ear defenders
Branding:Extra large area for logos on the front, sides, and rear
Electrical Insulation (Non-vented only):The un-vented version meets EN 50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc
Toepassingen
Industrial
Technische informatie
Attributen
| Verpakkingshoeveelheid | 20 |
|---|---|
| Kleur | wit |
| Verstelmechanisme | rek |
| Beluchting | geventileerd |
| Gewicht | 372 g |
| Vizier | ja |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 390,20 excl. BTW
/ 20 stuks
€ 472,14 incl. BTW
- Levering doorgaans binnen 9 dagen
