AVENTICS FILTER AS3-FLS-G012-PBP-HO-05,00 - R412007009
Series AS3
Zie technische informatieZie documentenReferenties
Aventics:R412007009
Rubix:05081923
Fabrikant:R412007009

Documenten
Productdetails : AVENTICS FILTER AS3-FLS-G012-PBP-HO-05,00 - R412007009
The AVENTICS Series AS3 is a modular, versatile maintenance unit for universal application. This Series offers compact dimensions, is highly efficient, lightweight and easy-to-use. The AVENTICS Series AS guarantees reliability, safety, and efficiency with a simplified assembly and maintenance efforts The AVENTICS Series AS3 is a modular, versatile maintenance unit for universal application. This Series offers compact dimensions, is highly efficient, lightweight and easy-to-use. The AVENTICS Series AS guarantees.
Sterke punten
•This modular versatile series allows to combine a huge range of different functions
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter schroefdraad (inch) | g 1/2 '' |
| Type | filter |
| Volumestroom | 3500 l/min |
| Minimale bedrijfsdruk | 1,5 bar |
| Maximale bedrijfsdruk | 16 bar |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 50 °C |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84213925 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 79,64 excl. BTW
/ stuk
€ 96,36 incl. BTW
- Levering doorgaans binnen 16 dagen
