Referenties
Flexovit:63642535364
Rubix:23979128
EAN:3157625676718

Documenten
Productdetails : FLEXOVIT KLITSCHUURSCHIJF ALOX 150X0 P64E P40 VL1
· Korrel: Hoge prestatie
· Aluminium oxide
· Drager: Zwaar papier
· Universeel voor het gebruik op hout en metaal
Drager: E-Papier klit
· Aluminium oxide
· Drager: Zwaar papier
· Universeel voor het gebruik op hout en metaal
Drager: E-Papier klit
Sterke punten
•Tough aluminium oxide grain brings a consistent finish in sanding and finishing jobs
Heavy paper backing supports aggressive applications
Quick release fixing for quick,easy disc changing, minimizing down time
Clogging of the disc is reduced thanks to the open coat layer,extending disc life and reducing abrasive costs
Very versatile discs when performance and speed of work on wood, metal, plastic, filler or primer is key
Heavy paper backing supports aggressive applications
Quick release fixing for quick,easy disc changing, minimizing down time
Clogging of the disc is reduced thanks to the open coat layer,extending disc life and reducing abrasive costs
Very versatile discs when performance and speed of work on wood, metal, plastic, filler or primer is key
Toepassingen
Finish in Sanding and Finishing Jobs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 50 |
|---|---|
| Diameter | 150 mm |
| Korrel | 40 |
| Type schuurmiddel | aluminiumoxide |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 44,31 excl. BTW
/ 50 stuks
€ 53,62 incl. BTW
- Levering doorgaans binnen 9 dagen