Referenties
Milwaukee:48899395
Rubix:A0649666
Fabrikant:48899395
EAN:0045242567676


Technische samenvatting
| Boordiameter | 35 mm |
|---|---|
| Totale lengte | 86 mm |
| Type schacht | cilindrisch |
Productdetails : MILWAUKEE STAPPENBOOR COBALT CHROOMNITRIDE COATED 6-35MM
New Aluminum Chromium Nitride (AlCrN) coating for 10x more life vs. MILWAUKEE® standard step drill. For steel and stainless steel. RAPID STRIKE TIP™: Accurate start without walking and fast drilling without the need to pre-drill the material. Special tip and step geometry for jam-free performance - less risk of drill snagging when used with cordless tools and also prevents deformation of the drilled material. Optimised 2 flute ground sharpened edge geometry for 2 x faster and smoother cutting. With 3 flat secure grip to prevent step drill from slipping in the chuck and ensure maximum transmission of torque. Laser engraved size markings for best long term visibility. Includes 2 cobalt step drill bits: 4 - 20 mm, 6 - 35 mm.
Milwaukee Cobalt AlCrN stappenboor met RAPID STRIKE™ tip voor snelle, nauwkeurige start zonder voorboren. Geschikt voor staal en RVS.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 35 mm |
| Totale lengte | 86 mm |
| Type schacht | cilindrisch |
| Bekleding | aluminium chroomnitrid (alcrn) |
| Slijpen | 2-spirale geslepen snijkantgeometrie (optimised 2 flute ground sharpened edge geometry) |
| Schacht | 3-vlaks secure grip™ |
| Interne koeling | ja |
| Snijrichting | linker |
| Materiaal mantel | kobaltvarianten |
| Te bewerken materiaal | staal en roestvast staal (rvs) |
| Snijmateriaal | kobaltvarianten |
| Diameter handvat | 10 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 208,77 excl. BTW
/ stuk
€ 252,61 incl. BTW
- Levering doorgaans binnen 13 dagen