WEIDMULLER STRIPTANG STRIPAX ULTIMATE XL 2,5-10MM2
Stripping pliers STRIPAX UL 2,5 -10mm²
Zie technische informatieReferenties
Weidmuller:9549740010
Rubix:A0956272
Fabrikant:9549740010
EAN:4050118319934
Productdetails : WEIDMULLER STRIPTANG STRIPAX ULTIMATE XL 2,5-10MM2
Automatic wire-stripping pliers STRIPAX® Ultimate
Design: Made of fibreglass reinforced plastic, the V blade adapts automatically to the cable diameter. With longitudinal stop. The precise blade shape prevents damage to the conductor and thus allows for easy stripping of difficult insulating materials. Also fine gauge stranded conductors are stripped gently. With integrated cable cutters up to 6 mm².
Application: Especially suitable for stripping and cutting UL-specified conductors and halogen-free insulation materials as well as fine-stranded and solid conductors with PVC insulation.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes