PARAT KOFFER - 14000581

Top bag TOP-LINE 415x165x275mm

Zie technische informatie
Referenties
Rubix-DE:73790005, 9791710005
Rubix:13020145
Fabrikant:9791710005
EAN:4006793180314
PARAT KOFFER - 14000581

Productdetails : PARAT KOFFER - 14000581


Tool bag TOP-LINE, front wall can be folded out, bottom tray made of sheet steel

Design:Base made of galvanised sheet steel, side parts made of wear-resistant, moisture-resistant ABS plastic, flap made of strong, embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with aluminium-reinforced pocket bodies and ergonomically shaped carrying handle with padded recessed grips. Very stable and with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 4 push-in compartments on foldable front wall 1 small parts pocket on the fold-out front wall 1 keep-safe compartment on the fold-out front wall 1 CP-7 tool holder, Ø 11 mm and Ø 15 mm, on the middle wall 1 CP-7 tool holder, Ø 26 mm, on the rear wall

Top bag TOP-LINE 415x165x275mm

Technische informatie


Attributen
Verpakkingshoeveelheid30
Aangepaste tariefcode42029180
Laten zien UNSPSC / ECL@SS / HS-codes
266,57 excl. BTW
/ stuk
322,55 incl. BTW
  • Levering doorgaans binnen 11 dagen