Referenties
Rubix-DE:73830005, 9792550005
Rubix:13020180
Fabrikant:9792550005
EAN:4006793184312
Productdetails : PARAT GEREEDSCHAPSTAS TOPLINE 18.000.581
Tool bag TOP-LINE, front and rear wall semi-fold-out, compartment in the bottom
Design: Made of extra thick embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with aluminium angle-reinforced pocket bodies and ergonomically shaped carrying handle with padded grip recesses and grip hole. Very stable and with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 1 CP-7 tool holder, Ø 15 mm, on semi-fold-out front wall 1 chisel holder, 8-piece, for 6-35 mm and 1 CP-7 tool holder, Ø 15 mm, on the centre wall 1 CP-7 tool holder, Ø 26 mm, on the semi-fold-out rear wall 1 front pocket 1 plastic compartment with cover in the bottom
Top bag TOP-LINE 460x210x340mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 24 |
|---|---|
| Aangepaste tariefcode | 42021250 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 359,73 excl. BTW
/ stuk
€ 435,27 incl. BTW
- Levering doorgaans binnen 9 dagen