Referenties
Bahco:P34-27A-F
Rubix:A0770507
EAN:7311518275464

Productdetails : BAHCO RUPSENSCHAAR 30MM P34-27A-F
Lichte rupsenschaar met geheel gehard mes. Gestanst geheel gehard contrames en sapgoot ter voorkoming van aankleving. Dubbele hefboomwerking. Metalen dul met schroeven. Geschikt voor verlengstokken met een diameter van 25 mm (1"). Compleet met 5 m koord.
Sterke punten
•Lightweight top pruner
Stamped, fully-hardened counter blade with sap groove to prevent sticking
Double lever action
Steel clamp secured with screws
Fits Ø25 mm (1") poles
Supplied with 6 m rope
Safer and easier cutting at height without a ladder when used with extension pole
Long-lasting sharpness and clean cutting with less friction thanks to special blade grinding process
Less sticking from the counter blade sap groove
Can be used with adaptor ASP-ATP on ASP- and ATP poles
Spare parts available
Stamped, fully-hardened counter blade with sap groove to prevent sticking
Double lever action
Steel clamp secured with screws
Fits Ø25 mm (1") poles
Supplied with 6 m rope
Safer and easier cutting at height without a ladder when used with extension pole
Long-lasting sharpness and clean cutting with less friction thanks to special blade grinding process
Less sticking from the counter blade sap groove
Can be used with adaptor ASP-ATP on ASP- and ATP poles
Spare parts available
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 705 g |
| Lengte | 345 mm |
| Aangepaste tariefcode | 82019000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 43,98 excl. BTW
/ stuk
€ 53,22 incl. BTW
- Levering doorgaans binnen 9 dagen