TIMKEN UELT 201 SPANLAGERBLOK

UELT 200 Take-Up Mounted Bearings - Eccentric Locking Collar

Zie technische informatie
Referenties
Timken:UELT201
Rubix:A0378767
Fabrikant:UELT201
EAN:0013992169488
TIMKEN UELT 201 SPANLAGERBLOK

Productdetails : TIMKEN UELT 201 SPANLAGERBLOK


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.

Sterke punten

● UELT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications.
● These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys.
● Each unit comes assembled and ready for mounting.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELT series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Slot spacing and width are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.

Toepassingen

● UCF four-bolt flanged units are suggested for industrial applications where normal loads are encountered.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Serieuelt200
Laten zien UNSPSC / ECL@SS / HS-codes
54,35 excl. BTW
/ stuk
65,76 incl. BTW
  • Levering doorgaans binnen 9 dagen