Referenties
3M:16752
Rubix:A0191958
Fabrikant:7100067513

Productdetails : 3M PPS SPUITBEKER MINI INCL DEKSEL 170ML 16752 (50ST)
PPS™ is een compleet laksysteem van 3M™ dat schonere resultaten oplevert, het verbruik van oplosmiddelen helpt drukken en tijd helpt besparen om het spuitpistool te reinigen. Hierdoor kan het systeem in sommige gevallen een efficiëntiewinst van 15% opleveren. Specifiek ontworpen adapters die spuiters de mogelijkheid bieden om het PPS™-systeem met vrijwel ieder spuitpistool te gebruiken. PPS™ vervangt traditionele mengbekers en filters en helpt de hoeveelheid oplosmiddelen die men nodig heeft om spuitpistolen te reinigen, spectaculair verminderen.
Sterke punten
Designed and only for use with 3M™ PPS™ items. Not compatible with 3M™ PPS™ Series 2.0 items.
Kits contain disposable lids with micron filters, liners and sealing plugs
Available for 3M™ PPS™ Cups & Collars in four sizes from 180 ml up to 850 ml for jobs ranging from spot repairs to large repairs
3M™ PPS™ Paint Preparation System is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
3M™ PPS™ Paint Preparation System reduces cleaning solvent consumption and reduces prep and clean-up time.
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Kits contain disposable lids with micron filters, liners and sealing plugs
Available for 3M™ PPS™ Cups & Collars in four sizes from 180 ml up to 850 ml for jobs ranging from spot repairs to large repairs
3M™ PPS™ Paint Preparation System is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
3M™ PPS™ Paint Preparation System reduces cleaning solvent consumption and reduces prep and clean-up time.
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Toepassingen
Clear Coat Mixing Primer
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afmeting verpakking (D x B x H) | 150x400x300 mm |
| Gewicht verpakking | 1013 g |
| Type | wegwerptasje |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 94,05 excl. BTW
/ set
€ 113,80 incl. BTW
- Levering doorgaans binnen 7 dagen