Referenties
Milwaukee:COUNTERSINK HSS CO 16.5 - 1 PC
Rubix:A0670049
Fabrikant:4932493979
EAN:4058546511395

Productdetails : MILWAUKEE VERZINKBOOR HSS COBALT 16,5MM 4932493979
According to DIN 335C / 90° angle. Cutting edges: 3. Deburring and countersinking in one go according to DIN74/75. Cutting geometry optimised for easy centering, good chip removal and low vibrations. Best lifetime is achieved when used with lubricant. Suitable for steel and stainless steel < 1100 N/mm², cast iron, aluminium and plastics. Suitable for M18 FDD3.
Milwaukee verzinkboor HSS-Co Ø16,5 mm (4932493979) met 90° snijhoek en 3 snijkanten. Ontbramen en verzinken in één keer volgens DIN74/75.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal tanden | 3 |
| Materiaal mantel | hss-co |
| Diameter | 16,5 mm |
| Diameter handvat | 10 mm |
| Totale lengte | 60 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,01 excl. BTW
/ stuk
€ 27,84 incl. BTW
- Levering doorgaans binnen 13 dagen
