Referenties
Stahlwille:65642300
Rubix:10124646
EAN:4018754038152




Technische samenvatting
| Vorm van de bekken | halfrond |
|---|---|
| Klemcapaciteit | 65 mm |
| Lengte | 300 mm |
Documenten
Productdetails : STAHLWILLE 2300 GRIPTANG 65642300
Met halfronde, gesmede bekken, met snelontspanner en draadsnijder, Chroom-Vanadium.
Sterke punten
•With forged, half-round jaws
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 21x79x300 mm |
| Logistiek gewicht | 977 g |
| Vorm van de bekken | halfrond |
| Klemcapaciteit | 65 mm |
| Lengte | 300 mm |
| Capaciteit | 65 mm |
| Gewicht | 977 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 60,03 excl. BTW
/ stuk
€ 72,64 incl. BTW
- Levering doorgaans binnen 6 dagen