Referenties
Piab:9908621
Rubix:A0815312
Fabrikant:9908621

Technische samenvatting
| Materiaal | polyurethaan (pu) duraflex® |
|---|---|
| Diameter | 53 mm |
| Vorm | rond |
Productdetails : PIAB S.BX52P3060.NS18F.52 9908621
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® BX52P multibellows vacuumzuignap voor oneffen en poreuze oppervlakken (bv. karton). Temperatuurbereik: 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) duraflex® |
| Diameter | 53 mm |
| Vorm | rond |
| Type | piab s.bx52p3060.ns18f.52 9908621 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 79,33 excl. BTW
/ stuk
€ 95,99 incl. BTW
- Levering doorgaans binnen 9 dagen