Referenties
Bahco:MTB-8-25-M-E
Rubix:A0769744
EAN:7314150127085

Productdetails : BAHCO ROLBANDMAAT MAGNET INCH 8M MTB-8-25-M-E
MTB - Rolbandmaten zijn beschikbaar in Metrisch en Metrisch/Inch (-E voor M/I). Alle rolbandmaten zijn Klasse II, m.u.v. MTB-5-25-C1: Klasse I. Anti-blokkeer systeem. Duurzame, nylon gecoate band; magnetische rolbandmaat heeft maataanduiding aan beide zijden. Geintegreerde knop en riemclip.
Sterke punten
•Automatic blade lock
Class II accuracy
-E products have both metric and imperial scales
M products have magnetic tip and reverse blade printing
Rubber grip
Easy to read high contrast permanent markings on the non-reflective nylon coated high grade carbon steel blade
Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system
Less chance of damage if dropped with impact absorbing rubber case
Easy carry integrated belt clip
Class II accuracy
-E products have both metric and imperial scales
M products have magnetic tip and reverse blade printing
Rubber grip
Easy to read high contrast permanent markings on the non-reflective nylon coated high grade carbon steel blade
Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system
Less chance of damage if dropped with impact absorbing rubber case
Easy carry integrated belt clip
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Logistiek gewicht | 470 g |
| Bekisting | rubber |
| Lengte | 8 m |
| Breedte | 25 mm |
| Type | magnetische rolbandmaat (metrisch + imperiaal) met rubber grip en automatische vergrendeling |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 28,67 excl. BTW
/ stuk
€ 34,69 incl. BTW
- Levering doorgaans binnen 9 dagen
