BAHCO RINGSTEEKRATELSL STUBBY 5/16 10RZ-5/16

Bahco

Zie technische informatie
Referenties
Bahco:10RZ-5/16
Rubix:A0768669
Fabrikant:10RZ-5/16
EAN:7314150358748
BAHCO RINGSTEEKRATELSL STUBBY 5/16 10RZ-5/16

Productdetails : BAHCO RINGSTEEKRATELSL STUBBY 5/16 10RZ-5/16


Open end angle 15° with a slimmer head for improved accessibility
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimise productivity, even in difficult to access areas
Work faster with great performance
Standards: ISO 3318 and DIN 3113

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
17,91 excl. BTW
/ stuk
21,67 incl. BTW
  • Levering doorgaans binnen 9 dagen