Referenties
Bahco:FF1F4003
Rubix:A0764008
Fabrikant:FF1F4003
EAN:7314150286225
Productdetails : BAHCO FOAM 2/3 TANGEN 4D FF1F4003
Includes 4 pieces
2101G-160IP side cutting pliers, 160 mm, industrial pack
2430 G-200 IP ERGO™ snipe nose pliers
2951-180 grip pliers with wire cutter, 180 mm
8224 IP slip joint pliers, 250 mm, industrial pack
Foam available with laser marked
2101G-160IP side cutting pliers, 160 mm, industrial pack
2430 G-200 IP ERGO™ snipe nose pliers
2951-180 grip pliers with wire cutter, 180 mm
8224 IP slip joint pliers, 250 mm, industrial pack
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 144,02 excl. BTW
/ stuk
€ 174,26 incl. BTW
- Levering doorgaans binnen 9 dagen


