Referenties
Bahco:FF1E3007
Rubix:A0764819
Fabrikant:FF1E3007
EAN:7314150286164
Productdetails : BAHCO FOAM 1/3 SLEUTELS DIEP 7D FF1E3007
Includes 7 pieces
2M-10-11 double offset ring wrench, 10 mm to 11 mm
2M-12-13 double offset ring wrench, 12 mm to 13 mm
2M-14-15 double offset ring wrench, 14 mm to 15 mm
2M-16-17 double offset ring wrench, 16 mm to 17 mm
2M-18-19 double offset ring wrench, 18 mm to 19 mm
2M-6-7 double offset ring wrench, 6 mm to 7 mm
2M-8-9 double offset ring wrench, 8 mm to 9 mm
Foam available with laser marked
2M-10-11 double offset ring wrench, 10 mm to 11 mm
2M-12-13 double offset ring wrench, 12 mm to 13 mm
2M-14-15 double offset ring wrench, 14 mm to 15 mm
2M-16-17 double offset ring wrench, 16 mm to 17 mm
2M-18-19 double offset ring wrench, 18 mm to 19 mm
2M-6-7 double offset ring wrench, 6 mm to 7 mm
2M-8-9 double offset ring wrench, 8 mm to 9 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 89,28 excl. BTW
/ stuk
€ 108,03 incl. BTW
- Levering doorgaans binnen 9 dagen


