Referenties
Stahlwille:78600001
Rubix:10125264
EAN:4018754049486



Documenten
Productdetails : STAHLWILLE KABELEX DEMONTEER HULS 1511
Voor nr. 1501.
Sterke punten
•Bicoloured Handle:
- with locking blade cover, to protect the fine blade
and guard against injury
- easier to handle for fine and intricate work on
miniature connectors
1 releases cable connectors quickly and easily without
cutting them off – saves time and money
1 also available in carefully selected sets
1 over 30 different cable extractors available
1 blades made of extremely tough and durable
chrome vanadium and special spring stee
- with locking blade cover, to protect the fine blade
and guard against injury
- easier to handle for fine and intricate work on
miniature connectors
1 releases cable connectors quickly and easily without
cutting them off – saves time and money
1 also available in carefully selected sets
1 over 30 different cable extractors available
1 blades made of extremely tough and durable
chrome vanadium and special spring stee
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistieke afmetingen (D x B x H) | 5x5x30 mm |
| Logistiek gewicht | 1 g |
| Lengte | 30 mm |
| Gewicht | 1 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2,55 excl. BTW
/ stuk
€ 3,09 incl. BTW
- Levering doorgaans binnen 6 dagen