Referenties
Stahlwille:78610001
Rubix:10125273
EAN:4018754049554



Documenten
Productdetails : STAHLWILLE KABELEX MONTAGEHULS 1523
Voor nr. 1503. Voor ABS.
Sterke punten
•Bicoloured Handle:
- with locking blade cover, to protect the fine blade
and guard against injury
- easier to handle for fine and intricate work on
miniature connectors
1 releases cable connectors quickly and easily without
cutting them off – saves time and money
1 also available in carefully selected sets
1 over 30 different cable extractors available
1 blades made of extremely tough and durable
chrome vanadium and special spring stee
- with locking blade cover, to protect the fine blade
and guard against injury
- easier to handle for fine and intricate work on
miniature connectors
1 releases cable connectors quickly and easily without
cutting them off – saves time and money
1 also available in carefully selected sets
1 over 30 different cable extractors available
1 blades made of extremely tough and durable
chrome vanadium and special spring stee
Technische informatie
Attributen
| Verpakkingshoeveelheid | 3 |
|---|---|
| Logistieke afmetingen (D x B x H) | 7x7x50 mm |
| Logistiek gewicht | 5 g |
| Lengte | 50 mm |
| Gewicht | 5 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 15,32 excl. BTW
/ stuk
€ 18,54 incl. BTW
- Levering doorgaans binnen 6 dagen