Referenties
Bahco:PXR-S1
Rubix:A0772900
EAN:7311518240677
Productdetails : BAHCO SNOEISCHAAR ERGO ROL S 15MM PXR-S1
Snoeischaar ontwikkeld volgens het wetenschappelijk ERGO™ proces. PXR is een PX met een roterende greep, ook bekleed met zacht materiaal. Roterende ondergreep voor betere werking, ontworpen voor frequent gebruik. Verkrijgbaar in drie afmeTingen: S (klein), M (medium) of L (groot). Drie afmeTingen messen met verschillende knipcapaciteiten: 1 (15mm), 2 (20mm) of 3 (30mm). Alle messen passen op alle handgrepen. PXR-M2-L: linkshandige versie.
Sterke punten
•Secateurs developed according to the scientific ERGO™ process
Rotating handle increases performance, designed for very frequent use
PXR is a PX with a rotating lower handle also covered with soft material
Available in three sizes: S (small), M (medium) and L (large)
All cutting heads fit all handles
PXR-M2-L left-handed version
Maximum comfort with minimum effort due to the ergonomic design
Less fatigue and discomfort thanks to the inclinations of the cutting head and rotating bottom handle
Increased comfort thanks to elastomer-coated, flowing-shaped handles
Reduced friction and sticking due to the hollow inner face of the blade
Blade stays sharp longer due to the grinding operations used
Rotating handle increases performance, designed for very frequent use
PXR is a PX with a rotating lower handle also covered with soft material
Available in three sizes: S (small), M (medium) and L (large)
All cutting heads fit all handles
PXR-M2-L left-handed version
Maximum comfort with minimum effort due to the ergonomic design
Less fatigue and discomfort thanks to the inclinations of the cutting head and rotating bottom handle
Increased comfort thanks to elastomer-coated, flowing-shaped handles
Reduced friction and sticking due to the hollow inner face of the blade
Blade stays sharp longer due to the grinding operations used
Toepassingen
Cutting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 300 g |
| Aangepaste tariefcode | 82019000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 72,56 excl. BTW
/ stuk
€ 87,80 incl. BTW
- Levering doorgaans binnen 9 dagen

