Referenties
Grundfos:CM 3-12 A-R-I-E-AQQE F-A-A-N
Rubix:A0107379
Fabrikant:99080202
EAN:5712606358052

Productdetails : GRUNDFOS POMP CM 3-12 A-R-I-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Grundfos CM3-12 zelfaanzuigende eind-aanzuig multistage pomp voor waterverhoging en drukopbouw. 3x220-240D/380-415Y V.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;Commercial air-conditioning;Commercial water pressure boosting;Domestic water pressure boosting;District heating;Irrigation;Desalination Industrial heating;Industrial cleaning process. Industrial water supply & transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Community water supply;Community solar solutions;Municipal solar solutions;Water distribution.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,49 kW |
| Debiet | 51,5 l/min |
| Afzuighoogte | 83,9 m |
| Type aanzuiging | zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 220-240d/380-415y v V |
| Kop | 83,9 m |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.686,80 excl. BTW
/ stuk
€ 2.041,03 incl. BTW
- Levering doorgaans binnen 3 dagen
