MITUTOYO ZWENKTASTER TI-114ERX 513-473-10E
Dial Test Indicator
Zie technische informatieZie documentenReferenties
Mitutoyo:513-473-10E
Rubix:A0276190
EAN:4946368676333
Documenten
Productdetails : MITUTOYO ZWENKTASTER TI-114ERX 513-473-10E
A Mitutoyo versatile anti-magnetic type lever indicator (or dial test indicator, DTI) suited to alignment operations on machine tools and similar applications. This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a comprehensive set of mounting accessories and interchangeable styli that enable immediate use in almost any situation.
Sterke punten
•Drastically enhanced durability, sensitivity and visibility
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter bekisting | 40 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 175,50 excl. BTW
/ stuk
€ 212,35 incl. BTW
- Levering doorgaans binnen 6 dagen


