DOMHUNTER FILTER ELEMENT K058AA
Domhunter OIL-Xplus originele vervangende persluchtfilterelementen
Zie technische informatieZie documentenReferenties
Parker:K058AA
Rubix:A0082292
Fabrikant:K058AA


Technische samenvatting
| Type | vervangend persluchtfilterelement |
|---|---|
| Filterfijnheid | 0,01 µm |
Documenten
Productdetails : DOMHUNTER FILTER ELEMENT K058AA
Compressed air filter elements are designed to remove oil and water in liquid and aerosol state, atmospheric dirt and solid particulate.
Parker domnick hunter OIL-Xplus elements have been proven and trusted for many years, delivering continuous high quality compressed air. The design of the original OIL-Xplus element has been modified to include pleated media construction and improved drainage material.
Pleated media construction reduces the differential pressure over the elements service life, reducing operational costs. Changes to the materials of construction of the element, increases the operating parameters of the standard replacement element.
Features
• Lower total cost of ownership
• Lower environmental impact reducing CO2 emissions
• Guaranteed continuous air quality
• Design to be retrofitted into original OIL-Xplus filter housings
• Replaces standard AO, AA, PF, AX and AO-TS, AA-TS grade elements
• Maximum operating temperature 100°C
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Parker domnick hunter OIL-Xplus elements have been proven and trusted for many years, delivering continuous high quality compressed air. The design of the original OIL-Xplus element has been modified to include pleated media construction and improved drainage material.
Pleated media construction reduces the differential pressure over the elements service life, reducing operational costs. Changes to the materials of construction of the element, increases the operating parameters of the standard replacement element.
Features
• Lower total cost of ownership
• Lower environmental impact reducing CO2 emissions
• Guaranteed continuous air quality
• Design to be retrofitted into original OIL-Xplus filter housings
• Replaces standard AO, AA, PF, AX and AO-TS, AA-TS grade elements
• Maximum operating temperature 100°C
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Toepassing: Perslucht- en stikstofgasstoepassingen
Merk: domnick hunter
Divisie: Gas Separation and Filtration Division EMEA
Vervangingsinterval element: 12 maanden
Filtertype: AA en AATS hoogrendement coalescerende en droge deeltjes
Voor gebruik met: OIL-Xplus 0058G behuizingen
Industrie: Industriële productieapparatuur
Voeding en dranken
Automobiel
Elektronica
Farmaceutica
Medische en tandheelkundige toepassingen
Micronclassificatie: tot 0,01 micron
Aantal elementen: 1
Productserie: OIL-Xplus originele vervangende persluchtfilterelementen
Producttype: persluchtfilterelement
Technologie: filtratie
Merk: domnick hunter
Divisie: Gas Separation and Filtration Division EMEA
Vervangingsinterval element: 12 maanden
Filtertype: AA en AATS hoogrendement coalescerende en droge deeltjes
Voor gebruik met: OIL-Xplus 0058G behuizingen
Industrie: Industriële productieapparatuur
Voeding en dranken
Automobiel
Elektronica
Farmaceutica
Medische en tandheelkundige toepassingen
Micronclassificatie: tot 0,01 micron
Aantal elementen: 1
Productserie: OIL-Xplus originele vervangende persluchtfilterelementen
Producttype: persluchtfilterelement
Technologie: filtratie
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | vervangend persluchtfilterelement |
| Filterfijnheid | 0,01 µm |
| Max. werktemperatuur | 100 °C |
| Aangepaste tariefcode | 84213925 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 298,54 excl. BTW
/ stuk
€ 361,23 incl. BTW
- Levering doorgaans binnen 9 dagen