Referenties
Dewalt:DWV905M-QS
Rubix:A0741986
EAN:5035048751336

Productdetails : DEWALT NAT- EN DROOGZUIGER 38L H-KLASSE 1400W DWV905M-QS
Sterke punten
•M-Class compliant offering meets ever tightening regional regulations for use on EMEA ANZ jobsites
Improved brushed motor provides +103% Airflow & +190% Pressure VS existing DWV902MGuarantees market leading performance from existing extractor design
Auto Start & Stop Control, offers end users auto-start feature with AC competition products
Dual Canister Filters with auto filter clean mechanism maintains unit performance during tough construction applications
Variable Suction Dial allows user to tailor suction to specific application or tool requirements
Large 38L Tank Capacity reduces unnecessary unit downtime
Heavy Duty 3mm Polypropylene Head & Tank are Impact & Drop Resistant For Use In Tough Applications
Telescoping handle and large rear wheels allow easy transportation over jobsite
Audible alarm alerts user if a drop in performance occurs
IPX4 rated
Improved brushed motor provides +103% Airflow & +190% Pressure VS existing DWV902MGuarantees market leading performance from existing extractor design
Auto Start & Stop Control, offers end users auto-start feature with AC competition products
Dual Canister Filters with auto filter clean mechanism maintains unit performance during tough construction applications
Variable Suction Dial allows user to tailor suction to specific application or tool requirements
Large 38L Tank Capacity reduces unnecessary unit downtime
Heavy Duty 3mm Polypropylene Head & Tank are Impact & Drop Resistant For Use In Tough Applications
Telescoping handle and large rear wheels allow easy transportation over jobsite
Audible alarm alerts user if a drop in performance occurs
IPX4 rated
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Tank | 38 l |
| Slanglengte | 4600 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 619,46 excl. BTW
/ stuk
€ 749,55 incl. BTW
- Levering doorgaans binnen 13 dagen