Referenties
Stanley:0-89-860
Rubix:10133259
EAN:3253560898601




Documenten
Productdetails : STANLEY KRACHT-ZIJSNIJTANGEN FATMAX 160 MM 0-89-860
The STANLEY® FATMAX® Angled Diagonal Cutting Pliers 6 in. 160 mm is comfortable with increased control thanks to the new soft bi-material handles. Complies with all DIN, ISO and ANSI standards. Durable thanks to heat treated forged chrome steel alloy. Grips are resistant to most common chemicals and are easily adjusted while in use. Ergonomic guards for efficient pulling and pushing actions.
Sterke punten
• Vervaardigd uit gehard hoogwaardig gesmeed staal
• 2 materialen handgreep
• Gelakt
• Conform de DIN-normen
• 2 materialen handgreep
• Gelakt
• Conform de DIN-normen
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afmeting verpakking (D x B x H) | 21,5x75x215 mm |
| Lengte | 160 mm |
| Gewicht | 257 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 21,74 excl. BTW
/ stuk
€ 26,31 incl. BTW
- Levering doorgaans binnen 9 dagen