Referenties
Atlas Copco:9093 0032 41
Rubix:A0605622
Fabrikant:9093003241
Productdetails : ATLAS COPCO MINI FILTER 08B 1/4-BSP 9093003241
1/4" air preparation unit, MINI-B, filter
Sterke punten
14.8 l/s max. air flow for combined units, Low pressure drop, The filter reduces water and dirt in the pneumatic components, The lubricator prolongs the life of a vane motor up to three times, Working temperature 0°C to +50°C at 10 bar, 0-16 bar inlet pressure capacity, 0.5-8 bar outlet pressure capacity, Standard filter 30 µm to reduce dirt in the components
Toepassingen
MINI-B’s main application is to prepare the air for pneumatic components and tools with low air consumption. MINI-B has a ¼” BSP connection thread and the housing is made of die-cast zinc. The bowls are made of polycarbonate and metal bowls are available in zinc as an option. All separate units, mounting brackets, assembly kits and pressure gauges need to be ordered separately. MINI F/RD and FRD units are delivered complete with mounting bracket, assembly kit and pressure gauge. Atlas Copco filters are equipped with a cyclone system. Using centrifugal force, this separates out a high percentage of the heavier solid water particles, while the filter ensures that the amount of dirt entering your tool is kept to a minimum. This means longer working cycles for the tools and minimum service time.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 325 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 84,00 excl. BTW
/ stuk
€ 101,64 incl. BTW
- Levering doorgaans binnen 9 dagen
